რეზინის რგოლი 18,64X3,53
![]() | |
Internal diameter (d1) | 18.64 mm |
Thickness (h1) | 3.53 mm |
ISO | 3601 |
Design | Imperial |
Material | Perbunan |
Surface | Plain |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -35 to 120 °C |
RoHS-compliant | Yes |
![]() | |
Internal diameter (d1) | 18.64 mm |
Thickness (h1) | 3.53 mm |
ISO | 3601 |
Design | Imperial |
Material | Perbunan |
Surface | Plain |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -35 to 120 °C |
RoHS-compliant | Yes |