სპილენძის საყელური DIN7603-CU-A-12X16X1,5
Outer diameter (d2) | 15.9 mm |
Internal diameter (d1) | 12.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 12 x 16 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | VW/Audi: N.013 818.2 |
Suitable for male thread | 12 x 1.5 mm |