მოქლონი -4X20
![]() | |
Nominal diameter x length (d1 x l1) | 4.0 x 20.0 mm |
Min./max. grip range | 12.5-16.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.4 mm |
Shear-fracture load | 1300 N |
Tensile fracture load | 1500 N |
Material of the sleeve | Aluminium, AlMg 2.5 |
Material of the mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Standards | WN 936 |
RoHS-compliant | Yes |