ბურღი
Drilling speed (point system) | 4 of 4 points |
Smoothness of running (points system) | 2 of 4 points |
Accuracy (point system) | 2 of 4 points |
Reinforcement strength (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Diameter (Ø) | 6.5 mm |
Length | 110 mm |
Working length | 50 mm |
Number of cutting edges | 2 PCS |
Tool holding device | Suitable for SDS-plus |