მოქლონი A2/A2-(2,5-4,5)-4,0X8
![]() | |
Nominal diameter x length (d1 x l1) | 4.0 x 8 mm |
Min./max. grip range | 2.5-4.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 3000 N |
Tensile fracture load | 3800 N |
Material of the sleeve | Stainless steel A2 |
Material of the mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 931 |
RoHS-compliant | Yes |