ბეტონის ბურღების ნაკრები, 8-pcs
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 60 mm |
Diameter of flat point (d2) | 5.5 mm |
Internal drive (s1) | HS4 |
Standards | ISO 4026 |
Material | Steel |
Surface | Zinc plated |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread format | Standard metric thread |
Shape of tip | Truncated cone |
RoHS-compliant | Yes |