არმირებული ბეტონის ბურღი 16 მმ
Versatility (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed in concrete (point system) | 3 of 4 points |
Drilling speed in armouring (point system) | 2 of 4 points |
Diameter (Ø) | 16 mm |
Working length | 200 mm |
Length | 253 mm |
Segment height | 7 mm |
Segment thickness | 2.2 mm |
Number of segments | 1 PCS |
Segment connection | HFI |