საჭრელი ქვა TH4,0-BR20-D350MM
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting ability (point system) | 2 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter | 350 mm |
Thickness | 4 mm |
Drill hole | 20 mm |
Design | Straight |
Max. rotation speed | 5400 rpm |
Max. circumferential speed | 100 m/s |