საპოხი პისტოლეტი
Material | Steel |
Max. working pressure | 800 bar |
Length | 370 mm |
Product weight (per item) | 1298 g |
For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
- Feed quantity can be dispensed up to 1.5 cm³
- Working pressure 400 bar
- Maximum pressure up to over 800 bar
- Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
- Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
- Supplied with reinforced rubber hose and nozzle (M10x1)
Notice
Supplied with reinforced rubber hose and mouthpiece (M10x1)
Application area
For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease