დუბელი (A2K)-Z3-80-10X112
Anchor diameter | 10 mm |
Anchor length (l) (l) | 112 mm |
Drive type | Z |
Hole diameter in component (d f) | 10.5 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Embedding depth (h nom) | 30 mm |
Surface | Zinc plated |
Material | Steel |
Drill hole depth (h 1) | 35 mm |
DIN | 18056 |
Head type | Countersunk head |
Max. attachment height (t fix) | 80 mm |
Internal drive | Z3 |