ხრახნიანი მოქლონი
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 9 mm |
Outer diameter (d2) | 5.9 mm |
Length (l1) | 11 mm |
Head height (k1) | 1.1 mm |
Min./max. grip range (s1) | 0.5-3.0 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Dome head |
Tensile fracture load | 7840 N |
Shear-fracture load | 1660 N |
Max. tightening torque | 4.5 Nm |