საყელური D13,0
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Plain |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |