საყელური DIN125 M36
Suitable for screw thread | M36 |
Form | B |
Internal diameter (d1) | 37 mm |
Outer diameter (d2) | 66 mm |
Thickness (h1) | 5 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M36 |
Form | B |
Internal diameter (d1) | 37 mm |
Outer diameter (d2) | 66 mm |
Thickness (h1) | 5 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |