სპილენძის საყელური
Outer diameter (d2) | 13.9 mm |
Internal diameter (d1) | 10.2 mm |
Thickness (h1) | 1 mm |
Nominal size | 10 x 14 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 010103, VW/Audi: N.013 806.2 |
Suitable for male thread | 10 x 1 mm |
Suitable for male thread (imperial) | R 1/8 inch |