სპილენძის საყელური DIN7603-VULCFBR-A-8X12X1
![]() | |
Material | Vulcanised fibre |
Surface | Plain |
Form | A |
Max. temperature resistance | 120 °C |
Internal diameter (d1) | 8.2 mm |
Outer diameter (d2) | 11.9 mm |
Thickness (h1) | 1 mm |
Corresponds to original spare part number | Mercedes: 007 603 008102, VW/Audi: N.013 830.3 |
DIN | 7603 |