ხრახნიანი მოქლონი 14X9,4-M6
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M6 |
Head diameter (d1) | 10.5 mm |
Outer diameter (d2) | 9.4 mm |
Length (l1) | 15 mm |
Head height (k1) | 0.60 mm |
Min./max. grip range (s1) | 0.5-3.0 mm |
Drill hole diameter | 9.5 mm |
Head type | Small countersunk head |
Tensile fracture load | 15000 N |
Shear-fracture load | 4400 N |
Max. tightening torque | 10 Nm |