ლითონის დუბელი-8X38
Anchor diameter | 8 mm |
Anchor length (l) (l) | 38 mm |
Nominal drill-bit diameter in PB 4 (d 0) | 6 mm |
Nominal drill-bit diameter in perforated brick (d 0) | 10 mm |
Nominal drill-bit diameter in pumice (d 0) | 8 mm |
Drill hole depth (t) | 43 mm |
Embedding depth (h s) | 38 mm |
Thread diameter (d thr) | 8 mm |