ხრახნიანი მოქლონი (0,5-3,0)-12X7,1-M5
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M5 |
Head diameter (d1) | 8.1 mm |
Outer diameter (d2) | 7 mm |
Length (l1) | 12 mm |
Head height (k1) | 0.50 mm |
Min./max. grip range (s1) | 0.5-3.0 mm |
Drill hole diameter | 7.1 mm |
Head type | Small countersunk head |
Tensile fracture load | 10000 N |
Shear-fracture load | 3300 N |
Max. tightening torque | 6 Nm |