ჭანჭიკი DIN472-J-43X1,75
Suitable for holes | 43 mm |
Suitable for groove diameter | 45.5 mm |
Outer diameter (d1) | 46.5 mm |
Eye width (a1) | 5.9 mm |
Width (b1) | 4.2 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |