ქანჩის გასაღები WS21
![]() | |
Width across flats | 21 mm |
External diameter of ring (d) | 32.2 mm |
Width of jaws (outside) (b) | 47 mm |
Ring thickness (a1) | 12.5 mm |
Thickness of jaw (a2) | 8 mm |
Length (L) | 250 mm |
Metric DIN 3113A/ISO 3318/7738
- Ring side drive: POWERDRIV bi-hex
- Material: Chrome-vanadium steel
- Surface: Chrome-plated, polished heads and ring
- Geometry: Ring side angled 15°, head offset 15°