დასაკეცი სახაზავი 2მ
Material | Wood |
Colour | White |
Max. length measuring range | 2 m |
Length of link (pivot point) | 200 mm |
Accuracy class | III |
Number of chain links | 10 PCS |
Length (folded up) x width (folded up) x height | 220 x 16 x 35 mm |
Material of joints | Steel |
Design | Outside hinges Without locking function at 90° |