სპილენძის საყელური 12X18X1,5
![]() | |
Outer diameter (d2) | 17.9 mm |
Internal diameter (d1) | 12.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 12 x 18 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 012106 |
Suitable for male thread | 12 x 1.5 mm |