ANC-(W-VHP)-16X115
Type description | W-VD-IG/S |
Anchor internal diameter metric | IT M16 |
Female-thread length | 40 mm |
Anchor diameter (d) | 22 mm |
Effective anchoring depth (h ef) | 120 mm |
Anchor length (l) (l) | 120 mm |
Nominal drill-bit diameter cartridge system (d 0) | 25 mm |
Drill hole depth (h 0) | 120 mm |
Surface | Zinc plated |
Material | Steel |