სპილენძის მოქლონი
Nominal diameter x length (Ø d1 x l1) | 4.0 x 10.0 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.3 mm |
Min./max. grip range | 3.0-5.0 mm |
Material of the sleeve | Copper |
Material of the mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1500 N |
Tensile fracture load | 1800 N |
Head type | Dome head |