ანკერი ANC-(W-ED/A4)-A4-M16
Anchor diameter | 16 mm |
Anchor length (L H) | 65 mm |
Min./max. required screw-in depth | 18-23 mm |
Material | Stainless steel A4 |
Nominal drill-bit diameter (d 0) | 20 mm |
Drill hole depth (h 0) | 65 mm |
Effective anchoring depth (h ef) | 65 mm |
Torque during anchoring (T inst) | 60 Nm |
Through-hole in the component to be connected (d f) | 18 mm |
Approval | ETA-02/0044 ETA-05/0120 |