პლასმასის დუბელი 18X50
Material | ABS |
Anchor diameter | 18 mm |
Type description | W-KL |
Nominal drill-bit diameter (d 0) | 10 mm |
Required particle-board screw diameter | 4.5 - 6 mm |
Hole diameter in component (d Bau) | 6.5 mm |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Minimum component thickness (d) | 80 mm |
Embedding depth (h s) | 50 mm |
Centre-to-centre distance (a) | 100 mm |