საწვავის მილი (დიზელი) D3,2X7,0
Application area
Can be used as leak-oil line in motor vehicle applications
![]() | |
Type description | On spool for ORSY® 10 dispenser system, |
Internal diameter (ID) | 3.2 mm |
Outer diameter (AD) | 7 mm |
Colour | Black |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 70 °C |
Length | 15 m |
Material of inner core layer | Synthetic rubber NBR |
Material of the outer weave | Rubber/meshwork |
Max. working pressure | 10 bar |
Testing pressure | 20 bar |
For non-fuel-carrying applications
- On coil for ORSY 10 roll-off system
- Hose made from synthetic rubber (NBR) with vulcanised-on outer twine braiding
- Limited heat resistance
- Flexible
- Complies with EU End-of-life Vehicles Directive
Notice
Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.
Not suitable:
- For use in fuel-carrying motor vehicle applications
- For use in fuel tanks
- For gear and engine oils