ხელის დასაბანი, წითელი, 4000 მლ
ხელის დასაბანი საშუალება
Application area
For cleaning heavy to extremely heavy soiling such as oil, grease, graphite, metal dust, soot, lubricants and other hard to clean soiling. Eliminates organic odours and dirt.
Instructions
Rub dirty hands well with a pump unit of hand cleaner and a little water until the dirt has loosened. If necessary, use more water and wash thoroughly again. Then rinse under running water.
If the product gets into your eyes, rinse thoroughly with water.
მოცულობა | 4000 ml |
სურნელი/არომატი | Spring |
ფერი | Red |
შესაძლებლობა/შეფასება (ქულებით) | 5 of 5 points |
pH დონე | 7 |
გახსნის შემდეგ ვარგისია | 12 თვე |
Hand cleaner for heavy to extremely heavy soiling with natural abrasive agents made of perlite. For dispenser system art. no. 0891901
- With a balanced ratio of effective cleaning power and optimal skin protection
- pH-balanced
- Solvent and soap-free
- Dermatologically tested
- Removes organic odours and dirt
- Alkali-free and silicone-free
- Prevents drains from becoming clogged
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.