სპეციალური ლაკის საღებავი, შავი, 650 გრ.C, 400მლ
შავი მქრქალი ფერის საღებავის სპრეი დეტალებისთვის, რომლიბიც ცხელდება მანქანებზე, სახლსა და ინდუსტრიაში.
მდგრადია +650°C-მდე
არ შეიცავს მძიმე მეტალებს: ტყვიას, კადმიუმს, ქრომს
Paint spray for temperature-stressed parts on cars, in households and in industry.
- Extremely heat-resistant to 650°C
- Weather-resistant
- Resilient
- Free of heavy metals: no lead, cadmium, chromium
Application area
For painting highly temperature-stressed parts such as exhausts, grills, ovens, heating boilers and much more.
Instructions
No pre-treatment with priming and no post-treatment with other paint finishes and clear varnishes required.
Drying times: Dust-dry: after 10 minutes. Touch-dry: after 25 minutes. Paint hardens only at temperatures above +250°C, heat slowly.
Spray application: Apply a thin coat; after 3–5 minutes intermediate flash-off time apply a final coat. (Dry film thickness 20–30 μm)
Contents | 400 ml |
Colour | Jet black RAL 9005 |
Chemical basis | Silicone resin |
Gloss level | Matt |
Max. temperature resistance | 650 °C |
Density | 0.74 g/cm³ |
Dust-drying time | 10 min |
Min./max. spraying distance | 10-15 cm |
Min. spraying distance | 10 cm |
Max. spraying distance | 15 cm |
Conditions for dust-drying time | at 20°C |
Tack-free after | 20 min |
Shelf life from production | 36 Month |
Min. processing temperature for can | 20 °C |
Conditions to maintain shelf life from production | at 15°C to 25°C and max. 60% relative humidity |
Conditions for drying time | at 20°C |
AOX-free | Yes |
Min. flash-off time | 5 min |
Design | Round nozzle |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |