წყალგამძლე ნაერთი
Chemical basis | Neutral silicones, water-based |
Colour | Grey |
Density | 1.3 g/cm³ |
pH value | 10.5 |
Smell/fragrance | Faint odour |
Viscosity/consistency | Viscous, non-dripping |
Min. skin-formation time | 30 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed | 2 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min. processing temperature | 5 °C |
Max. processing temperature | 40 °C |
Min. temperature resistance | -50 °C |
Max. temperature resistance | 150 °C |
Resistance against | Weather |
Ultraviolet resistance | Yes |
Min./max. application quantity in volume/area | 1-3 l/m² |
Contents | 4 l |
Container | Bucket |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | cool and frost-free storage |