დასალუქი D8X17,5M
ჰერმეტიზაციის ზონარი.
სიგრძე 17,5 მეტრი
Chemical basis | Butyl natural rubber |
Colour | Black |
Design | Round |
Diameter (Ø) | 8 mm |
Length | 17.5 m |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | Yes |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -30 to 100 °C |
Conditions to maintain shelf life from production | dry, lying, dust-free storage area, 20°C and 50% relative humidity |