მოქლონი -4,8X10
Nominal diameter x length (d1 x l1) | 4.8 x 10.0 mm |
Min./max. grip range | 1.5-6.0 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 1.8 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 1470 N |
Tensile fracture load | 2400 N |
Material of the mandrel | Steel |
Material of the sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Black anodised |
Standards | WN 915 |
RoHS-compliant | Yes |