ძრავის გერმეტიკი
Contents | 70 ml |
Chemical basis | Oxime-curing sealant |
Density/conditions | 0.97 g/cm³ / at 20°C |
Full curing speed | 1.5 mm/d |
Colour | Transparent |
Smell/fragrance | Characteristic |
Weight of content | 100 g |
Min. skin-formation time | 8 min |
Max. skin-formation time | 15 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Shore A hardness | 18 |
Elongation at break | 300 >#/p### |
Continuous motion absorption (up to 150°C) | 25 >#/p### |
Continuous motion absorption (above 150°C) | 18 >#/p### |
Min./max. temperature resistance | -50 to 150 °C |
Max. short-term temperature resistance | 180 °C |
Min./max. processing temperature | 5 to 60 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | cool and dry storage area below 25° |