ჟანგის მომხსნელი "ლურჯი ყინვა", 400მლ
Contents | 400 ml |
Container | Aerosol can |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 40 °C |
Conditions for viscosity of oil basis | at 40°C |
Silicone-free | Yes |
Shelf life from production | 24 Month |
AOX-free | Yes |
Resin-free | Yes |