საქარე მინის საწმენდი ჯაგრისი 500მმ
Application area
For older cars with hook mountings (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (normally small cars, Asian vehicle manufacturers).
With premounted multi-adapter
Resealable individual packaging
Lengths can be individually customised
Low storage costs and minimal space requirement
Robust metal bar system
Individual joints connected via stainless steel rivets
High resistance to weathering
Stainless steel pin joints in plastic casing
Quiet wiper blade behaviour on the windscreen
Refillable (replacement rubber wiper blade)
Optimised storage costs
Protecting resources (environment)
Scope of delivery:
1x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-clip adapters for high market coverage
Notice
Safety:
Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.
Tip:
Always lay a protective material on the windscreen when mounting.
Installation:
For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.