კლიფსა
Min./max. drill hole diameter | 8-8.2 mm |
Min./max. attachment thickness | 3-10 mm |
Head diameter (B) | 20 mm |
Head height (C) | 3.3 mm |
Diameter of expanding mandrel (A) | 8.7 mm |
Material | PA - Polyamide |
Colour | Black |
Corresponds to original spare part number | 51471911992, A2019900292, M820141, 30820141 |
Corresponds to original spare part number 2 | A2019900292/9051 |