მოქლონი-ALU/ST-(-/A2K)-(9-13)-3X16
Nominal diameter x length (d1 x l1) | 3.0 x 16.0 mm |
Min./max. grip range | 9.0-13.0 mm |
Head diameter (dk) | 6.4 mm |
Head height (k1) | 1.1 mm |
Shear-fracture load | 600 N |
Tensile fracture load | 960 N |
Material of the sleeve | Aluminium, AlMg 2.5 |
Material of the mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Standards | WN 936 |
RoHS-compliant | Yes |