მეტალის ბურღი D8,0
Suitable for machine type | Cordless screwdrivers Drill |
Material to be processed | Wood Steel |
Quality | Würth-Standard |
Standard / drilling depth | CS / 25xD |
Diameter (Ø) | 8 mm |
Length (l1) | 305 mm |
Chip flute length (l2) | 210 mm |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSS |
Type | RN |
Angle of the tip | 118 Degree |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) ( ) | 2 of 4 points |
Versatility (points system) | 1 of 4 points |
Drilling behaviour (point system) | 2 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Self-centring | Yes |