კლიფსა
Screw rivet, type 1
SCRRIV-MB-WHEELMOUNT-D16
Open
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Min./max. drill hole diameter | 6.3-6.9 mm |
Min./max. attachment thickness | 3.5-5.1 mm |
Head diameter | 16.3 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | A1269900392, 3120254 |
Corresponds to original spare part number 2 | A1239900592 |