სიგრძის საზომი 8მ W25MM-L8M
High-quality and handy pocket tape measure with impact-resistant plastic housing and yellow painted tape.
- With 2-component lock button
- Triple-riveted end hooks ensures a long service life
- Movable end hooks for internal and external measurements
- Meets EC precision class 2
- Excellent readability of the tape
- Extremely scratch-resistant coating on the tape
- With belt clip and wrist strap
Max. length measuring range (L max) | 8 m |
Width of band (b) | 25 mm |
Material of the housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 3.6 m |