კლიფსა
Interior trim clip, type 2
INTRMCLIP-BMW-POM-TRANSP
INTRMCLIP-BMW-POM-TRANSP
Material | Polyoxymethylene |
Colour | White |
Min./max. drill hole diameter | 7.8-8 mm |
Min./max. attachment thickness | 1.4-1.8 mm |
Head diameter | 12.5 mm |
Core diameter | 5.7 mm |
Grip range head | 2.5 mm |
Max. width | 18 mm |
Length below head | 14.1 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | 07147145753 |