საცეცი (შუპი) 0.05-1
ნაპრალის საზომი
For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
- Conical gauge blades with easily readable dimensions
- Gauge blades stored in a high-quality plastic sheath
- Clamping screw for securing the gauge blades
- Essential aid where conventional measuring is difficult or impossib
Sheet width | 12.7 mm |
Sheet length | 100 mm |
Length | 105 mm |
Colour | Green |
Material of blade | Spring steel |
Number of sheets | 20 PCS |
Min./max. blade thickness | 0.05-1 mm |
List of blade thicknesses | 0.05 mm 0.1 mm 0.15 mm 0.2 mm 0.25 mm 0.3 mm 0.35 mm 0.4 mm 0.45 mm 0.5 mm 0.55 mm 0.6 mm 0.65 mm 0.7 mm 0.75 mm 0.8 mm 0.85 mm 0.9 mm 0.95 mm 1 mm |