უჟანგავი ფოლადის ანკერი A4/70-10-M6X67
Metric anchor diameter | M6 |
Anchor length (l) | 67 mm |
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) | 10 / 40 / 55 mm |
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) | 20 / 30 / 45 mm |
Width across flats | 10 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Material | Stainless steel A4 |
Through-hole in the component to be connected (d f) | 7 mm |
Approval | ETA-02/0001 ETA-06/0162 |