ქანჩის გასაღები 1/2IN-RIBE-M10
1/2 inch socket wrench wedge shape
SKTWRNCH-1/2IN-RIBE-M10
- Design: Short
- Surface: Chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: Wedge shape
![]() | |
Drive | 1/2 inch |
Tip size | RI 10 |
Drive type | Internal square |
Length (L1) | 60 mm |
Blade length (L2) | 20 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Surface | Chrome plated |