ანკერი M24X190
Metric anchor diameter | M24 |
Anchor length (l) | 190 mm |
Width across flats | 36 mm |
Nominal drill-bit diameter (d 0) | 24 mm |
Drill hole depth (h 1) | 145 mm |
Effective anchoring depth (h ef) | 115 mm |
Material | Steel |
Surface | Zinc plated |
Torque during anchoring (T inst) | 200 Nm |
Through-hole in the component to be connected (d f) | 26 mm |