დამაგრძელებელი 50მ
Cable length | 50 m |
Cable type | H05VV-F3G1.5 mm² |
Design | 3 grounding-contact sockets, 16 A, 250 V |
IP protection class | IP 20 |
Length x width x height | 285 x 190 x 360 mm |
Plug type | F |
Overheating protection | Thermal circuit-breaker with restarting protection as per VDE 0620 |