საჭიმი რემენი 5 ტონიანი
Design | Two-piece |
Width (B) | 50 mm |
Length (L) | 10 m |
Fixed end length | 0.5 m |
Loose end length | 9.5 m |
Max. elongation lashing strap | 5 >#/p### |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 400 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |