დასამაგრებელი ღვედი 2ტ. 6მ.
Design | Two-piece |
Width (B) | 35 mm |
Length (L) | 6 m |
Fixed end length | 0.3 m |
Loose end length | 5.7 m |
Max. elongation lashing strap | 5 >#/p### |
Permitted tensile force LC in the strapping | 2000 daN |
Permissible LC tensile force when pulled directly | 1000 daN |
Pre-load | 220 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |