საპოხი პისტოლეტის ძუძუკა -M6X1
DIN 71412 B, galvanised steel, blue passivated (A2K), self-locking tapered external thread
Form | B, H2 Square-cut |
Thread type x nominal diameter x pitch (d1) | M6 x 1 |
Nominal diameter (d1) | 6 mm |
Length (l1) | 20 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |