მეთუნუქის მისადუღებელი ღერძები
Instructions
To create curves, the outer electrodes are detached from the sheet metal and only the inner electrodes are pulled.
Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel
Economical
In contrast to wiggle wire, PinPuller® electrodes can be welded on more than 1000 times Saves money and resources
Quick
PinPuller® electrodes can be welded on twice as fast as wiggle wire: Saves working time
Functional
The pulling block works in a similar way to a bear claw and straightens dents automatically: Professional repairs
Optimum force distribution
The weld-on electrodes are mounted very closely together in the pulling block (10 mm interval): Optimum distribution of tensile forces make it suitable for use on high-strength sheet metal
Effective and residue-free
The welded connection is broken by twisting the electrodes: Simple removal of electrodes without residue
Notice
Prior to initial use, the brass coating must be removed from the tips of the electrodes using a file.
Design | 5-fold |
Suitable for | Creased dents and scratches |
Product weight (per item) | 38.500 g |